Learn More
Saint Gobain Life Sciences Tygon™ Ultra-Chemical-Resistant Tubing, Formula 2375
Use this tubing in highly regulated industries such as food and beverage, hospitality and institutional cleaning. Saint Gobain Life Sciences™ Tygon™ Formula 2375 Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility.
Brand: Saint Gobain Life Sciences AJK42064
Code : 03
Additional Details : Weight : 0.50000kg
Description
- Chemical-resistant tubing for food and beverage applications
- Virtually unaffected by acids, bases, ketones, salts and alcohols
- Outstanding chemical resistance
- Non-DEHP for high purity
- Plasticizer-free for low extractables
- Safer disposal - Releases no harmful and corrosive hydrochloride gas
- Smoother inner surface - Provides better flow and inhibits particulate buildup
- Low sorption - Minimizes cross-contamination
- Clear tubing for easier and better observation
Specifications
1 in. | |
Tygon | |
35 mm | |
7.6 m | |
4.8 mm |
25.4 mm | |
1.38 in. | |
25 ft. | |
0.19 in. |