missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rubber Tubing
For transferring liquids, gases and dilute acids.
Brand: Fisherbrand™
Code : X3
Additional Details : Weight : 1.00000kg
Description
- Higher resilience than most other polymers
- Temperature range: -40°C to 70°C
- Light and flexible
- Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)
Specifications
6.5 mm | |
9.5 mm | |
1.5 mm |
Rubber | |
10 m |