missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rubber Mat
OHAUS™ Rubber Mat is an accessory for use with various platforms.
£53.60 - £138.00
Specifications
Product Type | Platform Mat |
---|---|
Material | Rubber |
For Use With (Equipment) | Platform |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15722479
|
OHAUS™
30400060 |
28 x 33 cm |
£53.60
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15732479
|
OHAUS™
30400061 |
33 x 33 cm |
£65.70
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
15742479
|
OHAUS™
30400062 |
45.7 x 45.7 cm |
£92.50
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
15752479
|
OHAUS™
30400063 |
48 x 61 cm |
£105.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
15762479
|
OHAUS™
30400064 |
61 x 61 cm |
£127.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
15772479
|
OHAUS™
30400065 |
61 x 91.4 cm |
£138.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
Description
- For use with platforms
- A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Securely hold labware in place
Specifications
Platform Mat | |
Rubber | |
Platform |