missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
3785 mL
Quantity:
12/Cs.
24/Cs.
4/Cs.
Description
Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.
- Used for food packaging and storing
- Feature wide opening making them ideal general purpose bottle
Specifications
Capacity | 4 oz., 125mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Material | Glass |
Quantity | 24/Cs. |
Neck Finish | 48-400 |
Closure Included | No |
Mouth | Wide |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'