missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round Bucket with Stainless Steel Handle
Round Bucket is highly durable thanks to anti-wear skirt and stainless steel handle.
Brand: Gilac™ G615077
Additional Details : Weight : 0.76000kg
Description
- Food bucket.
- Highly durable.
- Anti-wear skirt for increased product durability.
- Made from low density polyethylene making it highly resistant.
- Stainless steel handle.
- External dimensions include handles.
Specifications
Bucket | |
No | |
Not Autoclavable | |
Gray | |
315 mm | |
11 in. | |
Handle |
10 L | |
LDPE | |
2.6 gal. | |
12.4 in. | |
Stainless Steel | |
280 mm | |
1 Ea. |