missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 Rotary Evaporator, manual lift
Features a modular design for easy extension of the R-300 to a fully integrated system where a central interface regulates each component. Rotavapor R-300 Rotary Evaporator meets the highest expectations in convenience and versatility for rotary evaporation applications.
Specifications
Weight (Metric) | 13 kg |
---|---|
Voltage | 220/240 V |
Capacity (Metric) | 3 kg |
Speed | 10 to 280 rpm |
Dimensions (L x W x H) | 429 x 606 x 717 mm |
Description
- Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
- User-friendly operation due to ergonomic electric or manual lift
- Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
- Easy plug & play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
- Choice between 5L high-temperature and 1L fast-heating bath
- Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
- Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
- Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
- Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300 / I-300 Pro only)
Specifications
13 kg | |
3 kg | |
429 x 606 x 717 mm | |
10 to 50° | |
Rotary Evaporator | |
SJ 29/32 |
220/240 V | |
10 to 280 rpm | |
IP 21 | |
CE; CSA | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI Rotavapor R-300 Rotary Evaporator, manual lift