missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Glass Vial Inserts for 4.0 mL WISP 48 Screw-Thread Step Vials

Specially designed for 4.0mL, 11mm crimp-top and 4.0mL, 9mm short-cap, screw-thread vials.

Brand:  Restek™ 21788

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 13159682

  • £240.79 / Pack of 1000
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

 
  • Limited-volume inserts also available
  • Material: glass
Specifications

Specifications

Glass
500 μL
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers