missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Direct Injection (DI) Liner Adapter for Agilent 5890 Packed Column GC
For Agilent 5890 Packed Column GC.
Brand: Restek™ 21303
Code : Z3
Additional Details : Weight : 1.00000kg
Includes: 0.25 in. graphite ferrule and stainless steel nut
Description
- Uses standard 0.0625 in. capillary nut and ferrules
- Convenient wrench pad at base
- Use with Agilent or Restek DI glass inserts or Restek DI Uniliner liners
Specifications
0.25 in. graphite ferrule and stainless steel nμt | |
DI Liner Adaptor | |
Each | |
For Agilent 5890 Packed Column GC |