missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Cup Splitter Liner for Agilent GCs
Intermediate Polarity (IP) deactivation
Brand: Restek™ 20710-202.5
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- I.D.: 4mm
- O.D.: 6.3mm
- Length: 78.5mm
- Packing: glass wool
Specifications
Glass Wool | |
5 Pack | |
0.4 cm | |
Agilent GCs |
IP Cup Splitter Liner | |
7.85 cm | |
0.63 cm |