missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Vinyl Printer Labels
Repositionable vinyl cloth labels for use with Label Printer.
Brand: Brady™ 114848
Code : NEW
Additional Details : Weight : 0.10840kg
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
Specifications
BMP71 Label Printer Labels | |
Yellow | |
Vinyl | |
For general and industrial identification | |
1 | |
750/Pk. | |
0.031 mm | |
12.70 mm |
Acrylic, Repositionable | |
Gloss | |
Printer Label | |
BMP™71 | |
1 Year | |
-40°C to +82°C | |
15.24 m | |
5.08 mm |