missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Reductase Tubes
Reductase Tubes for chemical analysis, manufactured from soda glass.
Brand: Jaytec Glass™ MP.698
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Two mark: 5 mL/10 mL
- 5/10 mL tubes ideal for phosphatase and chemical oxygen demand (COD) tests
- With permanent enamel graduations for intensive use
Specifications
5, 10 mL | |
Soda glass | |
Non-sterile | |
16 mm |
150 mm | |
Yes | |
Autoclavable | |
Reductase Tube |