missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Laboratory Tubing
Provides flexibility, tear strength and resilience for general laboratory usage. Deutsch Neumann™ Laboratory Tubing is manufactured from red natural rubber.
£3.10 - £97.85
Specifications
Certifications/Compliance | ISO 9001:2008 |
---|---|
Overall Length (Metric) | 25 m |
For Use With (Application) | For Laboratory Use |
Color | Red |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10332040
|
Deutsch Neumann™
3010812 |
8 mm | 12 mm |
£64.25
25m |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
10387819
|
Deutsch Neumann™
3011014 |
10 mm | 14 mm |
£97.85
25m |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
10088439
|
Deutsch Neumann™
3010609 |
6 mm | 9 mm |
£52.45
25m |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
10758921
|
Deutsch Neumann™
3010508 |
5 mm | 8 mm |
£35.70
25m |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
10599271
|
Deutsch Neumann™
3011217 |
12 mm | 17 mm | N/A | |||||
15932921
|
Deutsch Neumann™
3011217 |
12 mm | 17 mm |
£94.25
25m |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
Description
- Durometer 50 Shore A
- Good elastic memory
Specifications
ISO 9001:2008 | |
25 m | |
For Laboratory Use | |
Red |