missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI R-300 Systems with Manual Lift - 5000 mL
Meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
£8330.00 - £15115.00
Specifications
Description | Manual lift |
---|---|
Voltage | 220/240 V |
Capacity (Metric) | 5 L |
Speed | 280 rpm |
Temperature Range (Metric) | Ambient to 220°C |
Product Code | Brand | Includes | Glassware Assembly Type | Display | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Glassware Assembly Type | Display | Price | Quantity & Availability | |||
15501260
|
BUCHI
11SR300151VP11 |
F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£13060.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15511260
|
BUCHI
11SR300151VP21 |
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£15115.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15521260
|
BUCHI
11SR300151VS01 |
No Recirculating Chiller | Vertical (condenser and receiving flask are P+G coated) | I-300, with Woulff bottle (includes VacuBox |
£8330.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15531250
|
BUCHI
11SR300151CP01 |
No Recirculating Chiller | Cold trap (condenser and receiving flask are P+G-LT coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£9625.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15531260
|
BUCHI
11SR300151VS11 |
F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300, with Woulff bottle (includes VacuBox |
£12030.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15541260
|
BUCHI
11SR300151VS21 |
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300, with Woulff bottle (includes VacuBox |
£14085.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15561250
|
BUCHI
11SR300151CS01 |
No Recirculating Chiller | Cold trap (condenser and receiving flask are P+G-LT coated) | I-300, with Woulff bottle (includes VacuBox |
£8585.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15591250
|
BUCHI
11SR300151VP01 |
No Recirculating Chiller | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£9355.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
Description
- R-300 meets the highest expectations in convenience and versatility
- Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Specifications
Manual lift | |
5 L | |
Ambient to 220°C |
220/240 V | |
280 rpm | |
SJ 29/32 |