missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Qualitative Filter Papers - Hardened Low Ash Grades
Feature high wet strength and chemical resistance
Brand: Cytiva 1450-500
Code : 69
Additional Details : Weight : 2.37000kg
Description
- Acid-hardened papers, which reduces ash to extremely low level
- Tough surfaces make them suitable for wide range of critical analytical filtration operations
Specifications
Hardened Low Ash | |
Herzberg 2685 sec. | |
Grade 50 | |
460 × 570mm |
2.7 μm | |
Slow | |
115 μm | |
500 mm |