missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Polypropylene Pouring Rings

Catalog Number p-8002612
12.73 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.


Click to view available options
Thread Size (Metric):
32 mm
45 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Ensures drip-free pouring. Insert Pyrex™ Polypropylene Pouring Ring into appropriately sized bottle neck.

  • For use with: media lab bottles, Series 1516, 1517, 1518, 1519 1520, 1523 and 1524
  • Color: clear
  • Autoclave: up to 140deg.C
Color Clear
Material Polypropylene
Quantity 10/PK.
Thread Size (Metric) 32 mm
For Use With (Equipment) media lab bottles, Series 1516, 1517, 1518, 1519, 1520, 1523 and 1524
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'