missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Jacketed Beakers

Catalog Number p-8002980
326.80 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.


Click to view available options
Capacity (Metric):
250 mL
600 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Useful for maintaining samples at a constant temperature

  • With integral jacket through which a temperature controlling medium can be circulated
  • Manufactured from heat resistant Pyrex™ borosilicate glass
  • With PTFE screwthread connectors for simple and safe connection of 9mm bore tubing
Description Connection: PTFE Screw Thread
Diameter (Metric) Outer 70 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) Maintaining Samples at a Constant Temperature
Height (Metric) 138 mm
Height (Metric) Inner 130 mm
Includes PTFE Screw Thread Connector, Integral Jacket
Type Beaker
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'