missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Funnel with Interior Ribs
Constructed of Pyrex™ borosilicate glass. Pyrex™ Funnel with Interior Ribs is useful for increasing filtration rate. Suits filter paper of various diameters.
£241.05
Specifications
Diameter (Metric) Stem | 8mm |
---|---|
Material | Pyrex Glass, Borosilicate Glass |
Length (Metric) Stem | 150mm |
Product Type | Fluted filter funnel |
Product Code | Brand | Diameter (Metric)Top | Height (Metric) | Diameter (Metric) Disc | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Height (Metric) | Diameter (Metric) Disc | Price | Quantity & Availability | |||
12529155
|
Pyrex
2150/03M |
65mm | 196 mm | (Filter paper) 70 to 90mm | |||||
Description
- With interior 'ribs' to increase the filtration rate
- Robust construction in Pyrex™ borosilicate glass
- Stem length of 150mm
Specifications
8mm | |
Pyrex Glass, Borosilicate Glass | |
150mm | |
Fluted filter funnel |