Learn More
Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm
Manufactured from Borosilicate Glass and complies with ISO 6556. Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm features heavy walls to provide increased mechanical strength while 'studded' base minimises surface abrasion. These Büchner type flasks include an integral glass side-arm to accept 9mm bore flexible tubing necessary for vacuum filtration.
Brand: Pyrex 1170/08M
Code : 01
Additional Details : Weight : 0.77080kg
Description
Manufactured from Borosilicate Glass and complies with ISO 6556. Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm features heavy walls to provide increased mechanical strength while 'studded' base minimises surface abrasion. These Büchner type flasks include an integral glass side-arm to accept 9mm bore flexible tubing necessary for vacuum filtration.
- Büchner type flasks for vacuum filtration
- Heavy walls provide increased mechanical strength
- Studded base to minimise surface abrasion
- With integral glass sidearm to accept 9mm bore flexible tubing
Specifications
ISO 6556 | |
45 mm | |
Borosilicate Glass | |
135 mm |
Style: Erlenmeyer | |
1000 mL | |
230 mm | |
43 |