missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Triangle with Rib Stir Bar
Fisherbrand™ PTFE Triangle with Rib Stir Bars are effective fro dissolving solids and mixing sediments because of the scraper like action. They have excellent turbulence at all speeds and can be used on uneven surfaces.
£16.42 - £29.09
Specifications
Description | Fisherbrand™ PTFE Triangle with Rib Stir Bar |
---|---|
Material | PTFE with Alnico V Magnet Core |
Quantity | 1 |
For Use With (Equipment) | Uneven surfaces |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
16205761
|
Fisherbrand™
001.1812 |
12 mm | 6 mm | N/A | |||||
16215761
|
Fisherbrand™
001.1825 |
25 mm | 8 mm | N/A | |||||
16225761
|
Fisherbrand™
001.1835 |
35 mm | 9 mm | N/A | |||||
16235761
|
Fisherbrand™
001.1850 |
50 mm | 12 mm | N/A | |||||
16245761
|
Fisherbrand™
001.1880 |
80 mm | 18 mm | N/A | |||||
Description
- Encapsulated PTFE
- Alnico V Magnet Core
- Polished finish to reduce pick-up and contamination
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Easy to clean
Specifications
Fisherbrand™ PTFE Triangle with Rib Stir Bar | |
1 | |
-200°C to +280°C |
PTFE with Alnico V Magnet Core | |
Uneven surfaces |