missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thick Wall Sleeve, B-length for Europe
Insert between standard ground glass joints to eliminate the use of grease. The PTFE thick wall sleeve is B-length for Europe and is suitable for high vacuum.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.03380kg
Description
Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.- Self-release seal to prevent sticking
- Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
- Use up to 280°C (540°F)
- Leakage Rate: <1 x 10-4 torr, litre, sec-1
- Eliminates the need for grease
- Sleeves are inert
Specifications
0.5mm | |
50mm | |
Rigid Sleeve | |
1Each | |
-200 to +280°C |
Prevent sticking, eliminates use of grease | |
45/40 | |
55mm | |
PTFE | |
Ground Glass Joints |