missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thermocouple Type K Probe, 9mm Diameter
Fisherbrand™ PTFE Thermocouple Type K Probes cobine the outstanding properties of PTFE with the reliability of Thermocouple thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.
£99.80 - £148.00
Specifications
Description | Fisherbrand™ PTFE Thermocouple Type K Probe |
---|---|
Material | PTFE |
Quantity | 1 |
Sensor Types | Type K Thermocouple |
Response Time | 50%, 6 to 14 sec. |
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
16226161
|
Fisherbrand™
|
500 x 9 mm | 2 m (Cable) |
£107.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
16236161
|
Fisherbrand™
|
500 x 9 mm | 3 m (Cable) |
£99.80
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16246161
|
Fisherbrand™
|
500 x 9 mm | 4 m (Cable) |
£109.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16256161
|
Fisherbrand™
|
500 x 9 mm | 5 m (Cable) |
£118.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16266161
|
Fisherbrand™
|
600 x 9 mm | 2 m (Cable) |
£110.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
16276161
|
Fisherbrand™
|
600 x 9 mm | 3 m (Cable) |
£108.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16286161
|
Fisherbrand™
|
600 x 9 mm | 4 m (Cable) |
£117.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16296161
|
Fisherbrand™
|
600 x 9 mm | 5 m (Cable) |
£126.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16206171
|
Fisherbrand™
|
700 x 9 mm | 2 m (Cable) |
£114.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16216171
|
Fisherbrand™
|
700 x 9 mm | 3 m (Cable) |
£122.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16226171
|
Fisherbrand™
|
700 x 9 mm | 4 m (Cable) |
£131.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16236171
|
Fisherbrand™
|
700 x 9 mm | 5 m (Cable) |
£140.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16246171
|
Fisherbrand™
|
900 x 9 mm | 1 m (Cable) |
£113.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16256171
|
Fisherbrand™
|
900 x 9 mm | 2 m (Cable) |
£130.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
16266171
|
Fisherbrand™
|
900 x 9 mm | 3 m (Cable) |
£131.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16276171
|
Fisherbrand™
|
900 x 9 mm | 4 m (Cable) |
£139.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16286171
|
Fisherbrand™
|
900 x 9 mm | 5 m (Cable) |
£148.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
Description
- Sensor - Type K Thermocouple
- Cable - PFA insulated with white PFA oversheath
- International Colors: Cover: Green, +ve Green, -ve White
- Cable fused to body
- Response - 50%, 6-14 seconds.
- Supplied with mini plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Thermocouple Type K Probe | |
1 | |
50%, 6 to 14 sec. |
PTFE | |
Type K Thermocouple | |
-180°C to +280°C |