missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Rigid Joint Sleeves, Full Length A Type
Fisherbrand™ PTFE Rigid Joint Sleeves are grease-free, high vacuum seals for standard taper ground glass joints, with substantial shoulder for ease of handling and repeated use. High vacuum performance is attained using transverse sealing rings.
£9.40 - £29.15
Specifications
Material | PTFE |
---|---|
Product Type | Fisherbrand™ PTFE Rigid Joint Sleeves, Full Length A Type |
Quantity | 1 |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
16246001
|
Fisherbrand™
|
14/20 |
£25.55
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16256001
|
Fisherbrand™
|
19/22 |
£29.15
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16236001
|
Fisherbrand™
|
10/30 |
£25.25
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16266001
|
Fisherbrand™
|
24/40 |
£9.40
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16276001
|
Fisherbrand™
|
29/42 |
£10.60
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16286001
|
Fisherbrand™
|
34/45 |
£11.35
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16296001
|
Fisherbrand™
|
45/50 |
£21.65
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
16206011
|
Fisherbrand™
|
55/50 |
£27.35
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
Description
- Self-release seal to prevent sticking
- Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
- Use up to 280°C
- Eliminates the need for grease
- Wall thickness of 0.5mm
- Leakage Rate: <1 x 10-4 torr, litre, sec-1
- Sleeves are inert
Specifications
PTFE | |
Fisherbrand™ PTFE Rigid Joint Sleeves, Full Length A Type | |
1 | |
-200°C to +280°C |