missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE and PPS Glass Stirrer Bearings

Suitable for vacuum use, these are perfect bearings for stirrer shafts of stainless steel and glass.

Brand:  Bohlender™ C425-06

Product Code. 15786425

  • £110.00 / Each
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Providing temperature resistance from −15° to +200°C
  • Universal chemical resistance
  • FDA conformity
  • Combination of a borosilicate glass piece with ground joint, an interior PTFE shaft guide with integrated special gasket and a GL screw cap of PPS
  • Special gasket made of PTFE and an FPM o-ring which is compressed by a GL screw cap, thread 25
  • Provides a good sealing of the stirrer shaft
  • Gasket can be exchanged after wearing
Specifications

Specifications

Total length of 90 mm
EU NS 29/32
6 mm stirrer shafts
Glass Stirrer Bearings
GL 25 thread screw cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers