missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Joint Adapter, Medium Length B Type
Fisherbrand™ PTFE Joint Adapters are grease-free, high vacuum seals for standard taper ground glass joints, with substantial shoulder for ease of handling and repeated use. High vacuum performance is attained using transverse sealing rings.
£20.95 - £28.20
Specifications
Cone Size | 45/40 |
---|---|
Description | Fisherbrand™ PTFE Joint Adapter, Medium Length B Type |
For Use With (Equipment) | Standard Taper Ground Glass Joints |
Material | PTFE |
Quantity | 1 |
Product Code | Brand | Standard Taper Joint No. | Cone Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Cone Size | Price | Quantity & Availability | ||||
16226021
|
Fisherbrand™
|
24/29 | 45/40 |
£20.95
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
16236021
|
Fisherbrand™
|
29/32 | 45/40 |
£20.95
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
16246021
|
Fisherbrand™
|
34/35 | 45/40 |
£28.20
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
Description
- Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
- Use up to 280°C
- Eliminates the need for grease
- Leakage Rate: <1 x 10-4 torr, litre, sec-1
- Sleeves are inert
Specifications
45/40 | |
Standard Taper Ground Glass Joints | |
1 |
Fisherbrand™ PTFE Joint Adapter, Medium Length B Type | |
PTFE |