Learn More
Fisherbrand™ PTFE Flexible Bellows Connectors, Full Length A Type
Fisherbrand™ PTFE Flexible Bellows Connectors are machined from pure PTFE and used to correct mis-alignment and relieve stress in glassware assemblies. Connect directly to standard taper ground glass joints where trapezoidal sealing rings give medium to high vacuum performance.
Brand: Fisherbrand™
Additional Details : Weight : 0.08800kg
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
34/45 | |
Glassware assemblies | |
PTFE | |
34/45 |
Fisherbrand™ PTFE Flexible Bellows Connectors, Full Length A Type | |
145 mm | |
1 |