missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProShield™ 20 White
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Chemical protective clothing, Category III, Type 5 and 6
- EN 1073-2 (protection against radioactive contamination)
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Nylon zipper with flap
- Available in white in sizes S to XXXL (a blue garment is also available).
- 2-piece hood.
- Elasticated face, wrists, waist and ankles
Specifications
Specifications
Product Type | Hooded Coveralls |
Size | 2X-Large |
Material | SMS Fabric |
Color | White |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Closure Type | Zipper with Storm Flap |
Seam Type | Stitched |
Protection Class | Category III, Type 5 and 6 |
Show More |
The user should make the risk assessment to determine the protection required.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'