Learn More
Contec™ PROSAT™ Polynit Heatseal Wipes
PROSAT™ Polynit Heatseal Wipes are manufactured from 100% knitted textured polyester with laser-cut sealed edges for very low levels of particles and fibres.
Brand: Contec™ PSPS0046
614.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 14.06000kg
Description
Polyester wipes are chemically resistant and exceptionally low in particles and fibres. An interlock knit creates a durable fabric, the addition of a periodic additional stitch of a no-run interlock knit prevents the fabric unraveling creating an even more durable fabric with strong edges.
Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient, easy to use peel and reseal pouches or refillable tubs.
Features & Benefits
- Sealed edge to reduce particle and fibre generation
- 100% knitted polyester is abrasion and chemical resistant
- Low in both particles and extractable contaminants
- Presaturated wipes reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and reduces solvent evaporation
Specifications
Heatseal Wipe | |
23 cm | |
23 cm | |
Laser-cut, Sealed | |
50/Pouch, 16 Pouches/Cs. | |
Semi Grade |
9 in. | |
9 in. | |
Polyester | |
23 x 23 cm (9 x 9 in.) | |
5% IPA/ 95% DI Water |