missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Profile Sensa XP™ Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Natural rubber latex provides exceptional strength while still providing excellent sensitivity
- Mid-arm ambidextrous gloves measure 300mm for more coverage
- Beaded cuff for easier donning and stability on the arm
- Provides improved grip with a textured surface

Specifications
Specifications
Certifications/Compliance | EN 455, EN 374; AQL 1,5 |
Classification | Category III PPE, Class I Medical |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Hand | Ambidextrous |
Material | Latex |
Powdered | Powder Free |
Size | Large |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nitritex™ Profile Sensa XP™ Latex Gloves >
Spot an opportunity for improvement?Share a Content Correction