missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech Laboratory High Chair

Advanced laboratory high chair is fully adjustable with an adjustable foot ring.

Brand:  Techsit™ TS7002G/BL

Encompass_Preferred

 View more versions of this product

Product Code. 16533914

  • £705.66 / Each
Estimated Shipment: 21-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Vinyl high chair with adjustable foot ring
  • Fully adjustable seat height, back height, and seat depth
  • Ergonomically designed chair that automatically adjusts to the user
  • Cleanroom Class 7 suitable
Specifications

Specifications

Laboratory Seat
Yes
Ergonomic
Steel
150 kg
Vinyl
17 kg
490 mm
Yes
Yes
Yes
Gray
Not Autoclavable
Vinyl
Gas Lift
High Bench Height
5 Year
Brake Loaded Casters
No
Yes
Yes
Vinyl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers