missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech Laboratory High Chair

Advanced laboratory high chair is fully adjustable with an adjustable foot ring.

Brand:  Techsit™ TS7002B/BL

Encompass_Preferred

 View more versions of this product

Product Code. 16503914

  • £705.66 / Each
Estimated Shipment: 21-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Vinyl high chair with adjustable foot ring
  • Fully adjustable seat height, back height, and seat depth
  • Ergonomically designed chair that automatically adjusts to the user
  • Cleanroom Class 7 suitable
Specifications

Specifications

Ergonomic
Black
Sitting
Steel
High Bench Height
5 Year
Brake Loaded Casters
No
Yes
Yes
150 kg
Yes
Vinyl
Yes
Gas Lift
Vinyl
17 kg
480 mm
Yes
Yes
Laboratory Seat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers