missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, 0.5M, Reagecon™
Click to view available options
Quantity:
1 L
Specifications
Concentration | 0.5N |
Quantity | 1 L |
Normality | 0.5N |
Safety and Handling
Product Identifier
- POTASSIUM HYDROXIDE 0.5N (0.5M)
- Danger
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H314-Causes severe skin burns and eye damage.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Potassium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'