missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Chloride Solution, 3M, SI Analytics™
SI Analytics™ Potassium Chloride Solution, 3M is used in the application and preparation of electrolyte solutions.
Specifications
Melting Point | −9.7°C |
---|---|
Boiling Point | 106.3°C |
Color | Colorless |
Density | 1.13g/cm3 |
Concentration | 3 M |
pH | 7 |
Solution Type | Potassium Chloride |
Odor | Odorless |
Packaging | DURAN™ Bottle |
Solubility Information | Fully miscible in water |
Description
Potassium chloride solution 3 mol/l 1000 ml in DURAN™ glass bottle, sterilizedSpecifications
−9.7°C | |
Colorless | |
3 M | |
Potassium Chloride | |
DURAN™ Bottle |
106.3°C | |
1.13g/cm3 | |
7 | |
Odorless | |
Fully miscible in water |