missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Tall Form Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Tall Form Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
£5.25 - £201.00
Product Code | Brand | Capacity (Metric) | Product Type Specs | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Product Type Specs | Price | Quantity & Availability | ||||
12316517
|
Haldenwanger™
79C/3 |
50 mL | Crucible |
£201.00
Pack of 10 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
12045083
|
Haldenwanger™
79C/2 |
40 mL | Melting Crucible |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain |