missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Polystyrene Petri Dishes
Constructed of polystyrene.BRAND™ Polystyrene Petri Dishes and their lids are assembled robotically to reduce the risk of contamination. Transparent, with disposable lid. Lids are available with or without venting.
£142.00 - £370.00
Specifications
Color | Transparent |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Round |
Type | Petri Dish |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Vent | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Vent | Price | Quantity & Availability | |||
10253441
|
Brand™
452005 |
94 mm | 16 mm | Yes |
£142.00
Pack of 480 |
In Stock
Log in to see stock. |
|||
10171821
|
Brand™
452010 |
55 mm | 16 mm | Yes |
£370.00
Pack of 1620 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
10161821
|
Brand™
452000 |
94 mm | 16 mm | No |
£145.00
Pack of 480 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
Description
- Constructed of polystyrene.
- Transparent, with disposable lid.
- Available with or without lid vent.
- Dishes and lids are assembled robotically to reduce the risk of contamination.
Specifications
Transparent | |
Polystyrene | |
Petri Dish |
Single-use | |
Round | |
16 mm |