missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Weighing Bottles
Click to view available options
Capacity: 190mL
Description
Reduce the tare weight correction with these light weight, autoclavable, reusable translucent bottles. Kartell™ Polypropylene Weighing Bottles allow for the precise and secure weighing of samples in the laboratory.
- Airtight push on lids included
- Highly resistant to acid attack
- No internal shoulders to allow use of spatulas
- Tops can be squeezed to assist pouring
- Remove lid before autoclaving
- Suitable for foodstuff
Specifications
Capacity | 190 mL |
Capacity (Metric) | 190 mL |
Color | Translucent |
For Use With (Application) | Foodstuff |
Includes | Airtight push on lid |
Material | Polypropylene |
Quantity | 10Pack |
Type | Weighing Bottle |
Weight (Metric) | 28g |
Certifications | FDA 21CFR 177.1520 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'