missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Polypropylene Syringes
£108.00 - £110.00
Specifications
Sterility | Non-sterile |
---|---|
Quantity | 100/ea. |
Product Type | Syringe |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10166630
|
Socorex™
316.010 |
0.75 mL |
£108.00
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10566722
|
Socorex™
316.050 |
3.75 mL |
£110.00
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Specifications
Non-sterile | |
100/ea. | |
Syringe | |
Polypropylene |