missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Atlas Material Testing™ Polypropylene Special Cartridge
POA
Specifications
Certifications/Compliance | Food Quality |
---|---|
Flow Rate | 1000 L/hr. |
Material | Polypropylene |
Quantity | 1 Each |
Temperature (Metric) Max. Operating | 35°C |
Specifications
Food Quality | |
Polypropylene | |
35°C | |
Cartridge |
1000 L/hr. | |
1 Each | |
35°C | |
254 mm |