missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Polypropylene Male Luers with Lock Ring

Use these luers with a wide variety of medical and laboratory instruments. Ark Plas Products™ Polypropylene Luer Plugs feature conical tapers molded to ISO 594-1 and ISO 594-2 Standards for 6% luer tapers to ensure compatibility with all other luers molded to the same standard.

Brand:  Ark Plas Products™ LAX22-PP0

Code : A0

Additional Details : Weight : 0.00990kg

 View more versions of this product

Product Code. 11871070

  • £75.05 / Pack of 25
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Natural polypropylene luer plugs
  • Feature barbs designed with no parting line for reliable, leak-free use with a broad variety of medical and laboratory instruments, including syringetips and needles or stopcocks and needles
  • Molded in virgin, lot-traceable material
  • Ark-Plas Luer fittings include a large selection of both male and female luers available in locking or slip tip variances, as well as locking rings, bulkhead luers for panel mounting, threaded luers, adapters and plugs
Specifications

Specifications

Male Luer with Lock Ring
Autoclavable
Polypropylene
-17°C
3/32 in. Barb
135°C
ISO 594-1 and 594-2 standards, RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified
2.3 mm
Flexible tubing or threaded ports
25/Pk.
Natural
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers