missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Grid Inserts for Cryo Boxes
An accessory for the safe storage and transport of deep freeze materials.
Brand: Ratiolab™ 5220103
This item is not returnable.
View return policy
Description
- Autoclavable and temperature resistant from −90° to +121°C
- Insert grids are removable for greater flexibility
- Provided in packs of 5
Specifications
White | |
Insert Grid | |
5/pk | |
−90° to +121°C |
Polypropylene | |
Storage/transport of deep freeze samples | |
9 x 9 | |
133 x 133 x 30 mm |