missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Beakers with Handle, Blue Scale
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Manufactured from polypropylene.
- Ergonomic handle for secure grip.
- Functional spout helps to minimize spills.
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions. Autoclaving (121°C) is not recommended.
Specifications
Specifications
Diameter (Metric)Top | 92 mm |
Capacity (Metric) | 500 mL |
Material | Polypropylene |
Height (Metric) | 140 mm |
Increments | 10 mL |
Quantity | 12/Pk. |
Type | Beaker |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Scale | Blue Scale |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'