missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Graduated Beakers with Handle, Blue Scale

Product Code. 15377834
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from polypropylene. BRAND™ Graduated Beakers with Handle, Blue Scale include an ergonomic handle for secure grip. Functional spout helps to minimize spills. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions. Autoclaving (121°C) is not recommended.

  • Manufactured from polypropylene.
  • Ergonomic handle for secure grip.
  • Functional spout helps to minimize spills.
  • Cleaning up to max. 60°C is recommended to preserve marks and inscriptions. Autoclaving (121°C) is not recommended.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 74 mm
Capacity (Metric) 250 mL
Material Polypropylene
Height (Metric) 120 mm
Increments 5 mL
Quantity 12/Pk.
Type Beaker
Autoclavable Not Autoclavable
Graduated Yes
Scale Blue Scale
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'