missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Luer Fitting

Ensure process integrity with full material traceability. Cole-Parmer™ Polypropylene Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

Brand:  Masterflex™ 45508-12

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15276468

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

All parts meet tight dimensional tolerances for increased reliability and process purity.
  • Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Manufactured of animal-free natural polypropylene
  • Meets USP Class VI specifications • Very good chemical resistance
  • Max temperature 190°F
Specifications

Specifications

Female Luer Fitting
Fits Female luer to 1/16 in. low-profile semi-rigid tubing barb
25 Pack
Polypropylene
Ideal for a variety of applications, including syringes or small tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers