Learn More
Cole-Parmer™ Double Open End Spun Gradient-Density Cartridges, polypropylene
Remove a broad range of deformable and non-deformable particles such as sand, silt, sludge, rust and scale with these double open end cartridges. Polypropylene Double Open End Spun Gradient-Density Cartridges provide greater dirt holding capacity and impart no taste, odor or color.
Brand: Cole-Parmer™ 01509-15
Code : A0
Additional Details : Weight : 0.19800kg
Description
- Certified to NSF Standard 42 for materials
- Polypropylene construction is resistant to chemical and bacterial attack
- Suitable to 63°C
- For optimal performance, change cartridge at 25psid
Specifications
NSF Standard 42 | |
Polypropylene | |
For removing a broad range of deformable and non-deformable particles such as sand, silt, sludge, rust, and scale | |
63°C | |
Filter Cartridge |
5 GPM | |
10 in. | |
2 Pack | |
63°C | |
254 mm |