Learn More
Buerkle™ Polypropylene Cylindrical L Connectors
Manufactured from polypropylene for high thermal resistance. Buerkle™ Polypropylene Cylindrical L Connectors resist temperatures up to 135°C.
Brand: Buerkle™ 8707-0006
4.69 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00750kg
Description
Cylindrical right angle hose connector- Polypropylene
- Autoclavable to 121°C
- Suitable for foodstuff
- Available in a wide range of diameters for varying hose sizes
Specifications
Angled Connector | |
Autoclavable | |
5 to 7 mm Hose | |
Up to 135°C Temperature-Resistant | |
Transparent |
EU Foodstuffs, RoHS | |
Polypropylene | |
10/Pk.; 20/Scale | |
Cylindrical L | |
135°C |