missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryobox without Printed Codes
Cryobox without cell codes printed are color-coded for easy identification.
£148.00
Specifications
Description | 9 x 9 cells |
---|---|
Material | Polypropylene |
Includes | Without printed codes |
Withstand Temperature (Metric) | As low as -90°C |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12469350
|
Tenak™
TE22291 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12499350
|
Tenak™
TE22294 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at 121°C for 20 minutes
- Boxes have a fixed grid divider with 9 x 9 cells and are suited for 1.2 mL and 2 mL cryogenic vials
Specifications
9 x 9 cells | |
Polypropylene | |
Without printed codes | |
As low as -90°C |