Learn More
VITLAB™ Polypropylene Bowls
Mix, store and save lab and foodstuff products. VITLAB™ Polypropylene Bowls are sturdy, lightweight bowls designed for stability and durability. Constructed of high-quality white polypropylene in a variety of sizes. Suitable for use with foodstuffs.
Brand: VITLAB™ 43194
Additional Details : Weight : 1.19700kg
Description
Mix, store and save lab and foodstuff products. VITLAB™ Polypropylene Bowls are sturdy, lightweight bowls designed for stability and durability. Constructed of high-quality white polypropylene in a variety of sizes. Suitable for use with foodstuffs.Specifications
3 Bowl Set | |
13 L | |
Polypropylene | |
Bowl | |
400 mm |
Flat | |
White | |
Round | |
180 mm |