Learn More
VITLAB™ Polypropylene Bowls
Mix, store and save lab and foodstuff products. VITLAB™ Polypropylene Bowls are sturdy, lightweight bowls designed for stability and durability. Constructed of high-quality white polypropylene in a variety of sizes. Suitable for use with foodstuffs.
Brand: VITLAB™ 42794
Code : NEW
Additional Details : Weight : 0.11844kg
Description
Mix, store and save lab and foodstuff products. VITLAB™ Polypropylene Bowls are sturdy, lightweight bowls designed for stability and durability. Constructed of high-quality white polypropylene in a variety of sizes. Suitable for use with foodstuffs.Specifications
5 Bowl Set | |
3 L | |
Polypropylene | |
Bowl | |
240 mm |
Flat | |
White | |
Round | |
100 mm |