missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Graduated Beakers with Handle, Embossed Scale

Product Code. 15278266
Click to view available options
Capacity (Metric):
1000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from polypropylene. BRAND™ Graduated Beakers with Handle, Embossed Scale include an ergonomic handle for secure grip. Functional spout helps to minimize spills. Embossed scale will not diminish with autoclaving. Autoclavable at 121°C.

  • Manufactured from polypropylene.
  • Ergonomic handle provides secure grip.
  • Functional spout helps to minimize spills.
  • Embossed scale will not diminish with autoclaving.
  • Autoclavable at 121°C.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 172 mm
Material Polypropylene
Height (Metric) 242 mm
Increments 50 mL
Quantity 6/Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance GMBH and CO KG
Scale Embossed Scale
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'