missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Graduated Wide Mouth Wash Bottles
Click to view available options
Capacity: 500mL; Closure Color: Yellow
Description
Wide mouth design aids easy and safe filling of contents.
- Made from polyethylene
- Color-coded caps for easy identification
- Ingenious cap designed to avoid involuntary dripping
- Suitable for storing food stuff
Specifications
Capacity (Metric) | 500 mL |
Includes | Color coded cap |
Material | Polyethylene |
Thread Size (Metric) | GL45 |
Closure Color | Yellow |
Graduations | 100mL |
Graduated | Yes |
Mouth | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'