missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Ranvier Type Dropping Bottle
Click to view available options
Capacity:
50 mL
100 mL
Description
- Comes with PE tube and rubber teat
- Suitable for foodstuff
Specifications
Capacity | 50 mL |
Capacity (Metric) | 50 mL |
Color | Neutral |
For Use With (Application) | Foodstuff |
Includes | Polyethylene tube, Rubber teat |
Material | Polyethylene |
Quantity | 10Pack |
Product Line | Bottle |
Height (Metric) | 96 mm |
Product Type | Dropping Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'